10 in. Welded Schedule 10S Stainless Steel Pipe
10 in. Welded Schedule 10S Stainless Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B36.19M
- ASTM:
- ASTM A-312
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 10 in
- Schedule Class:
- 10S
- UL Listed:
- No