10 in. Schedule 10 Type A Seamless 304L Stainless Steel Stub End

You last purchased this on
 

10 in. Schedule 10 Type A Seamless 304L Stainless Steel Stub End

This product requires certification to purchase.
You last purchased this on
 

10 in. Schedule 10 Type A Seamless 304L Stainless Steel Stub End

  • Fast #
  • Part #DSS14LSSEA10
  • Item #1969337
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Schedule Class:
10S