10 in. SDR 26 Sewer PVC Drainage Pipe
10 in. SDR 26 Sewer PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewer
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 10 in
- Pressure - Maximum:
- 115 psi
- Pressure Class:
- 115#
- Product Type:
- Sewer
- Schedule Class:
- SDR 26
- Wall Thickness:
- 0.404 in
- Waterworks PVC Pipe Type:
- Highway SDR 26