10 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

You last purchased this on
 

10 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

This product requires certification to purchase.
You last purchased this on
 

10 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #SHMSPP2610
  • Item #3034750
  • Manufacturer Part #GP011026
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spiral locking
  • Galvanized steel
  • Spiral pipe
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10 in
Duct Size:
10 in
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Vent Duct Shape:
Spiral