10 in. x 22 ft. Gasket SDR 18 Plastic Pressure Pipe

Part #DR18BP10  |  Item #51818

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 10 in

    Part #DR18BP10

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DR18BP12

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DR18BPP

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DR18BPU

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DR18BPX

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology

Specifications

ASTM Specifications: ASTM D-1598, ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-256, ASTM D-3139, ASTM D-638, ASTM D-792, ASTM F-477

AWWA Specifications: AWWA C-900

Application: Residential

CSA Certified: CSA B137.3

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

FM Approved: Yes

Fire Suppression System Rated: No

High Pressure: 235

Length: 22 ft

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Outside Diameter: 11-1/10 in

Pipe Tubing Size: 10 in

Pressure Class: 235#

Schedule Class: SDR 18

UL Listed: Yes

Wall Thickness: 0.617 in

Waterworks PVC Pipe Type: DR 18