10 in. 200 psi Bell x MPT Schedule 80 Plastic Adapter
10 in. 200 psi Bell x MPT Schedule 80 Plastic Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2564, ASTM D-2855, ASTM F-477
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- MPT
- End Connections:
- Socket Weld x MPT
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- 80
- UL Listed:
- No