10 in. PVC Schedule 40 Coupling
10 in. PVC Schedule 40 Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 104-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Xirtec PVC Schedule 40, White Coupling Soc x Soc
- Max pressure at 138 psi @ 73° F
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM D-672, ASTM F-1970, ASTM F-480
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 622454354609