10 in. x 7 in. x 6 in. 30 ga Galvanized Steel Tee Wye
10 in. x 7 in. x 6 in. 30 ga Galvanized Steel Tee Wye
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter - Inside 1:
- 10 in
- Diameter - Inside 2:
- 7 in
- Diameter - Inside 3:
- 6 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round