10 x 10 x 10 in. Mechanical Joint Ductile Iron C153 Wye Epoxy

Part #MJELYLA10  |  Item #1630460  |  Manufacturer Part #032427

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 10 in

Fitting Sizes: 10 in x 10 in x 10 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No