10 x 10 x 6 in. 200# Glued Regular Slotted Carton (Unit of 750, Bundle of 25)
10 x 10 x 6 in. 200# Glued Regular Slotted Carton (Unit of 750, Bundle of 25)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Corrugated Wall Type:
- Single Wall
- Height:
- 6 in
- Length:
- 10 in
- Package Quantity:
- 750 Per Unit, Bundle of 25 Units
- Product Type:
- Carton
- Style:
- RSC
- Type:
- HP7608208
- Width:
- 10 in