10 x 10 x 8 in. Flanged Ductile Iron C110 Full Body Reducing Tee
10 x 10 x 8 in. Flanged Ductile Iron C110 Full Body Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI Class 125
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-242, ASTM A-536
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Coating:
- Asphaltic, Fusion Bonded Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 10 in x 10 in x 8 in
- Fitting Type:
- Reducing, Tee
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron
- NSF:
- NSF 372 Annex G, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Cement-lined
- Pressure - High:
- 250
- Pressure Class:
- 125#
- UL Listed:
- Yes
- Weight:
- 254 lb