10 x 10 x 8 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)
Part #MJTLA10X | Item #91432 | Manufacturer Part #101093
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C106, ANSI C111, ANSI C153]
AWWA Specifications: [AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651]
Clean Bagged: No
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connection 3: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fitting Size 1: 10 in
Fitting Size 2: 10 in
Fitting Size 3: 8 in
Fitting Sizes: 10 in x 8 in
Fitting Type: Reducing
High Pressure: 350
ISO Specifications: ISO 9001:2015
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 372 Annex G, NSF 61 Annex G]
Pipe Lining: Cement-lined
UL Listed: Yes