10 x 2 in. Straight Jaw Plier
10 x 2 in. Straight Jaw Plier
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Limited Lifetime Warranty
- Forged Strength
- Reaming head
- Rust resistant
- Hardened Teeth - Long Gripping Life
- Ergonomic Handles with Dipped Grip
Documents
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Case Included:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 10 in
- GSA Approved:
- No
- Handle Length (in):
- 6 in
- Handle Material:
- Plastic
- Handle Type:
- Ergonomic
- Height:
- 1/2 in
- Jaw Capacity (in):
- 2 in
- Jaw Depth (in):
- 0.5 in
- Jaw Width (in):
- 1.12 in
- Length:
- 10 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Tongue & Groove Pliers
- Weight:
- 1.14 lb
- Width:
- 2-1/2 in