Print

DESCRIPTION

10 x 4 in. Butt Weld Schedule 10 304L Stainless Steel Concentric Reducer

IS14LWCR10P

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 2
4 in
Fitting Type
Concentric