10 x 6 in. Boot Frame
10 x 6 in. Boot Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Manufacturer may vary based on your location
- Boot frame with sheetrock flange
Documents
Specifications
- Coating:
- Galvanized
- Depth:
- 6 in
- Height:
- 8 in
- Length:
- 10 in
- Material:
- Steel
- Width:
- 6 in