10 x 6 in. Residential Supply Register in Silver Galvanized Steel
10 x 6 in. Residential Supply Register in Silver Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Diameter:
- 5 in
- Height:
- 6 in
- Length:
- 10 in
- Material:
- Steel
- Type:
- SHMOSH10US
- Width:
- 6 in