10 x 6 x 5 in. 26 ga PH2 Grade 6 Extension (Less Paint)

You last purchased this on
 

10 x 6 x 5 in. 26 ga PH2 Grade 6 Extension (Less Paint)

This product requires certification to purchase.
You last purchased this on
 

10 x 6 x 5 in. 26 ga PH2 Grade 6 Extension (Less Paint)

  • Fast #
  • Part #SHMPH226S10US6
  • Item #4190762
  • Manufacturer Part #8416.100605-6-26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
5 in
Gauge (metal):
26 ga
Length:
10 in
Width:
6 in