10 x 7 x 6 in. Stack Head Duct Wall Stack
10 x 7 x 6 in. Stack Head Duct Wall Stack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 10 in
- Length:
- 6 in
- Product Type:
- Stack Head
- Vent Duct Shape:
- Oval
- Width:
- 7 in