10 x 7 x 6 in. 26 ga PH2 Grade 6 Extension with Paint

You last purchased this on
 

10 x 7 x 6 in. 26 ga PH2 Grade 6 Extension with Paint

This product requires certification to purchase.
You last purchased this on
 

10 x 7 x 6 in. 26 ga PH2 Grade 6 Extension with Paint

  • Fast #
  • Part #SHMPH226PGS10UW6
  • Item #4041609
  • Manufacturer Part #8413.100607-6-26
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Gauge (metal):
26 ga
Length:
10 in
Width:
7 in