100 ft. x 1-1/8 in. Soft Refrigeration Tube

Part #DRT118100  |  Manufacturer Part #DRT118100

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Copper Tubing Temper: Soft

Length: 100 ft

NSF Certified: No

Pipe Tubing Size: 1-1/8 in

Type: DRT118100