100 Watts Horizontal Surface MNT SOC Base Clr GLS
100 Watts Horizontal Surface MNT SOC Base Clr GLS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Choose from 4 bases: horizontal, pendant, angle, wall bracket and angle wall bracket with connection box
- These Vapor Proof Lights feature a glass globe, die cast aluminum guard and will handle up to 1000 Watt blub
Specifications
- Color Finish Name:
- Clear
- Material:
- Glass, Die Cast Aluminum
- Type:
- CCAAVC100RDG
- UL Listed:
- Yes