11 in. Cable Tie in Natural (Pack of 100)
11 in. Cable Tie in Natural (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 100
- Tensile Strength:
- 50 lbs/inch
- UL Listed:
- No