11 in. Cloth Sheet in Black
11 in. Cloth Sheet in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible cloth backing works well on contours and can be twisted or folded
- Cloth backing is both flexible and durable enough for machine use
- Fast-cutting aluminum oxide abrasive sheets come in ten standard grades to suit a variety of tasks
- Suitable for use on both ferrous and non-ferrous metals
- Sheets can be torn by hand for convenient sizing and reduced waste
Specifications
- Color Finish Name:
- Black
- Length:
- 11 in
- Material:
- Aluminum Oxide
- Product Type:
- Cloth Sheet
- Width:
- 9 in