11 x 8-1/2 in. Self Adhesive Ticket Holder
11 x 8-1/2 in. Self Adhesive Ticket Holder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Peel away liner and stick
- Welded, non-rip seams
- Super heavyweight, self-adhesive holder
- Pages lift out easily
- Permanently attaches to flat surfaces
Specifications
- Color Finish Name:
- Clear
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Ticket Holder
- Width:
- 8-1/2 in