3/8 in. Stainless Steel FNPT 1000# Ball Valve
110 Series 3/8 in. Stainless Steel FNPT 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 110 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- Minimum Temperature:
- 38
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Chemical, Refineries, Steel Mills, Fuel, Heavy Vehicles
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Ball Valve