115V Pump Switch Down with Plug
Pumpmaster® 115V Pump Switch Down with Plug
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 15
- Collection:
- Pumpmaster®
- Cord Length:
- 20 ft
- Diameter:
- 3-1/20 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 115V