11MM-13MM Mini Circuit BRKR L/OUT TOG
11MM-13MM Mini Circuit BRKR L/OUT TOG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits breakers with toggle openings 7/16 in or less
- Works with all Master Lock and American Lock safety padlocks and hasps
- Locks out most miniature ISO/DIN circuit breakers (Wide Toggle - Red Tab) throughout the world
- OSHA 1910.147
Specifications
- Color Finish Name:
- Red
- Height:
- 3/4 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Shackle Diameter:
- 9/32
- Type:
- MS2391
- Width:
- 2-2/5 in