1/2 - 3/4 in. Clamp 316L Stainless Steel Cap

Part #G16AMP76DF  |  Item #4830593

$4.44 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #G16AMP76DF | Item #4830593

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.44 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #G16AMP76G | Item #4830717

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.06 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #G16AMP76K | Item #4830758

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.53 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #G16AMP76M | Item #4830785

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.01 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #G16AMP76P | Item #4830816

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.92 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #G16AMP76U | Item #4830856

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.36 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Clamp

End Connections: Clamp

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L