12-3/4 x 23-1/4 x 24 in. 26 ga Plenum with Cap and Flange
12-3/4 x 23-1/4 x 24 in. 26 ga Plenum with Cap and Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Height:
- 24 in
- Length:
- 12-3/4 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 23-1/4 in