12 AIR BAG BLWR SYS DC 25FT DUCT *X
12 AIR BAG BLWR SYS DC 25FT DUCT *X
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zippered ends allow blower use without removing unit from bag.
- Combination Axial 12 in blower, 25 ft duct and custom storage bag to house system.
- 12” (30.4 cm) blower system with ducting built into a heavy duty bag.
Specifications
- AMP:
- 22
- Coating:
- Steel, Powder Coated
- Color Finish Name:
- Black, Yellow
- Cord Length:
- 15 ft
- Material:
- Metal
- RPM:
- 3800
- Size:
- 12 in
- Type:
- A953512DC