1/2 in. x 12 ft. NPT Extra Heavy Red Brass Pipe
1/2 in. x 12 ft. NPT Extra Heavy Red Brass Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- These elements may exist, but will exist only as impurities
- Other elements, including silicon, lead and iron are not intentionally added to the alloy
- Seamless red brass pipe meets the chemical requirements of ASTM B-43
Documents
Specifications
- ASTM:
- ASTM B-43
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 12 ft
- Material:
- Red Brass
- PipeTubing Size:
- 1/2 in
- Schedule Class:
- Extra Heavy