1/2 hp Dewatering Sump Pump

You last purchased this on
 
Koshin America

1/2 hp Dewatering Sump Pump

This product requires certification to purchase.
You last purchased this on
 
Koshin America

1/2 hp Dewatering Sump Pump

  • Fast #
  • Part #KXKOPX65011
  • Item #4933018
  • Manufacturer Part #PX-65011
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Discharge 2" MNPT
  • Maximum liquid temperature: 104°F
  • For use in excavations during the repair of water mains or for pumping out manholes or well casings
  • Motor is thermally protected
  • Handles slurries, silt and sand
  • Requires Certification

Documents


Specifications

AMP:
6.4
Application:
Agriculture, Construction, Industrial, Municipal
Cord Length:
20 ft
Discharge:
2 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
69 gpm
Horsepower:
1/2 hp
Impeller:
Blended Rubber
Material:
Rubber
Maximum Feet of Head:
33
Maximum Temperature:
104
Power Source:
AC
Pump Body Material:
Rubber
Pump Phase:
1
UL Listed:
No
Volts:
110V