1/2 hp Electric Pump
1/2 hp Electric Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Faster and easier than hand pumps
- FTI has been a leader in the transfer of chemicals for many years
- USA designed and manufactured
- For flammable liquids be sure to use only the SS tube and the X-proof motor option with the proper grounding cables
- These drum pumps are lightweight and fully portable
- FTI offers fixed speed and variable speed motors
Specifications
- AMP:
- 5.6
- Cord Length:
- 12 ft
- Horsepower:
- 1/2 hp
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- RPM:
- 10000
- UL Listed:
- No
- VA Cat 60 Hz:
- 120
- Volts:
- 115V
- Watts:
- 400 W
- Weight:
- 6 lb