1/2 in. Barbed x FPT Domestic Brass Swivel Adapter
1/2 in. Barbed x FPT Domestic Brass Swivel Adapter
-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The adapter is used to transition from PEX to male pipe threads
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year limited warranty proven to last the lifetime of the building
- NSF 61 certified
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1807, ASTM F-877
- Application:
- Hot and Cold Potable Water
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Depth:
- 1-173/1000 in
- End Connection 1:
- Barbed
- End Connection 2:
- FNPT
- End Connections:
- Barbed x FPT
- Faucet Connection:
- Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Swivel Adapter
- Height:
- 1 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-173/1000 in
- MA Approved -:
- Yes
- Material:
- Brass, Plastic
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 160
- Temperature Range:
- Up to 200 Deg F
- Temperature Rating:
- 200
- UL Listed:
- No
- Weight:
- 0.0512 lb
- Width:
- 1-161/500 in
- cUPC Certified:
- Yes