1/2 in. - 13mm Plain Hex Nut
1/2 in. - 13mm Plain Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B18.2.2, ASME B1.1
- ASTM:
- ASTM A-563
- Application:
- Fasteners
- Coating:
- Plain
- Diameter - Inside 1:
- 1/2 in
- Drive Type:
- Hex
- Product Type:
- Hex Nut
- Size:
- 1/2 in-13
- Thread Size:
- 13 mm