1/2 in. 150# Ground Joint Galvanized Malleable Iron Union
This product has been replaced by
Manufacturer Part #D.NU
1/2 in. 150# Ground Joint Galvanized Malleable Iron Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Ground Joint
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#