1/2 in. Beam Clamp Retainer Strap
1/2 in. Beam Clamp Retainer Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel material
- To offer more secure fastening of various types of beam clamps to beam where danger of movement might be expected
- 1/2" x 14" beam clamp retaining strap
- NFPA 13 requires the use of retaining straps with all beam clamps installed in earthquake areas
Specifications
- Coating:
- Pre-Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 64/1000 in
- Length:
- 14 in
- UL Listed:
- No
- Weight:
- 27/100 lb
- Width:
- 1 in