12 in. 316L Stainless Steel Bolt Kit with Xylan® Nut
12 in. 316L Stainless Steel Bolt Kit with Xylan® Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Xylan®
- Length:
- 12 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Product Type:
- Bolt Set