1/2 in. Brass IPS Stop & Waste Valve

You last purchased this on
 

1/2 in. Brass IPS Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

1/2 in. Brass IPS Stop & Waste Valve

  • Fast #
  • Part #L107123NL
  • Item #4324824
  • Manufacturer Part #107-123NL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ANSI/NSF 61-G
  • CSA
  • T-511NL No Lead Brass Stop & Waste Valve, FNPT x FNPT
  • 125 CWP
  • ISO 9002
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - High:
125
Valve Operator:
Handwheel
Valve Size:
1/2 in
Valve Type:
Stop & Waste Valve