1/2 in. Carbon Steel MNPT x FNPT Threaded Needle Valve
1/2 in. Carbon Steel MNPT x FNPT Threaded Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Material:
- Carbon Steel
- Valve Body Style:
- Threaded
- Valve Size:
- 1/2 in