1/2 in. Copper Clean and Bagged Union

Part #CBCUD  |  Item #440443  |  Manufacturer Part #9256400CB

$17.32 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #CBCUB | Item #440421 | Mfr. Part #9256200CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.23 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #CBCUD | Item #440443 | Mfr. Part #9256400CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.32 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #CBCUF | Item #440454 | Mfr. Part #9256500CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.34 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #CBCUG | Item #440495 | Mfr. Part #9256600CB

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.58 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCUJ | Item #440475 | Mfr. Part #10233588

    Call for Pricing
    Call for Pricing
    Call us for price
    $108.34 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CBCUK | Item #440485 | Mfr. Part #10233589

    Call for Pricing
    Call for Pricing
    Call us for price
    $184.69 /EACH

    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: ANSI B16.22

ASTM Specifications: ASTM B-75

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Copper

NSF Certified: No