1/2 in. Copper Union

Part #CCULFD  |  Item #3979716  |  Manufacturer Part #10056662

$51.77 EACH
(Pricing is for 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #CCULFD | Item #3979716 | Mfr. Part #10056662

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.77 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #CCULFF | Item #3919309 | Mfr. Part #10056664

    Call for Pricing
    Call for Pricing
    Call us for price
    $61.86 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #CCULFG | Item #3979713 | Mfr. Part #10056672

    Call for Pricing
    Call for Pricing
    Call us for price
    $103.82 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #CCULFH | Item #3919311 | Mfr. Part #B25561L

    Call for Pricing
    Call for Pricing
    Call us for price
    $70.33 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #CCULFJ | Item #3919316 | Mfr. Part #C00365L

    Call for Pricing
    Call for Pricing
    Call us for price
    $85.10 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CCULFK | Item #3919317 | Mfr. Part #B25570L

    Call for Pricing
    Call for Pricing
    Call us for price
    $157.00 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #CCULFL | Item #3919318 | Mfr. Part #B25575L

    Call for Pricing
    Call for Pricing
    Call us for price
    $344.00 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #CCULFM | Item #3919319 | Mfr. Part #B25580L

    Call for Pricing
    Call for Pricing
    Call us for price
    $890.75 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

Application: [Industrial, Residential]

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 1-21/100 in

Lead Law Compliant: Yes

Length: 1-21/100 in

Material: Cast Brass

NSF Certified: No

Type: CCULFD

Weight: 0.19

Width: 1-23/50 in