12 in. Ductile Iron Full Port Flanged Gate Valve

You last purchased this on
 
NIBCO

F-607-OTS 12 in. Ductile Iron Full Port Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

F-607-OTS 12 in. Ductile Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #NF607OTS12
  • Item #4436822
  • Manufacturer Part #NH24L0N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The NIBCO® flanged cast iron gate valve is designed to be the main control valve in an automatic fire sprinkler system
  • The cast iron gate valve features a Class 125 flanged, flat face end connection for easy installation and accessibility
  • The NIBCO® cast iron gate valve provides full flow with minimal pressure drop
  • 175 psi/12.1 bar non-shock water working pressure (WWP)
  • Bolted bonnet
  • Solid wedge
  • This valve features a pre-grooved stem for tamper switch mounting
  • Outside screw and yoke (OS&Y) gate valves are recommended when positive shutoff and a quick visual indicator of open/closed position is required
  • Approved by New York City BSA 143-69-SA
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

ASME:
ASME B16.1, ASME B16.14
ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-395 Grade 60-40-18, ASTM A-536 Grade 65-45-12, ASTM A-563, ASTM B-140 C31600, ASTM B-16 C36000, ASTM B-584 C84400, ASTM B-783
Collection:
F-607-OTS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Handle Length (in):
18 in
Handle Material:
Cast Iron
Height:
65-19/25 in
ISO:
ISO 9001
Length:
14 in
MSS:
MSS SP-70
Material:
Ductile Iron, Copper Alloy
NSF Certified:
No
Origin:
Domestic
Pressure - High:
175
Pressure Class:
125#
Recommended Valve Application:
Cold Water, Commercial, Fire Protection, Industrial, Mechanical
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Copper Alloy
Valve Size:
12 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
706.34 lb