1/2 x 3/8 in. Electroplated Steel Adjustable J Hanger with Felt Lined

You last purchased this on
 
Eaton B-Line Series

1/2 x 3/8 in. Electroplated Steel Adjustable J Hanger with Felt Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1/2 x 3/8 in. Electroplated Steel Adjustable J Hanger with Felt Lined

  • Fast #
  • Part #BB3690F12ZN
  • Item #4727888
  • Manufacturer Part #Y075004GP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Side hole allows for wall mounting
  • Or prevent electrolysis between pipe and hanger
  • Recommended for the suspension of non-insulated pipe, or insulated pipe with B3151 shield
  • Yellow zinc chromate
  • 2.6250" H x 0.5" D
  • Steel
  • Eaton B-Line series felt lined adjustable J-hanger
  • MSS SP-69 & SP-58, type 5
  • Wall
  • 0.5" max pipe size
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 5, ANSI SP-69
ASTM:
ASTM A-1011
Application:
Commercial
Coating:
Yellow Zinc Chromate
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
1/2 in
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
2-5/8 in
MSS:
MSS SP-58 Type 5, MSS SP-69
Material:
Steel
Origin:
Global
Product Type:
J Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Weight:
0.18 lb
Work Load Limit:
400 lb