12 in. IPS Straight DR7 Fabricated HDPE 45 Degree Elbow 3-Piece
12 in. IPS Straight DR7 Fabricated HDPE 45 Degree Elbow 3-Piece
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Elbow Degree:
- 45 DD
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 108
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Pressure Class:
- 200#
- Schedule Class:
- SDR 7
- UL Listed:
- No