12 in. Neoprene Quik-Tite Gasket
12 in. Neoprene Quik-Tite Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Intended for use with DWV and storm drainage systems
- Use with cast iron significantly reduces noise of plumbing system
- Used to join cast iron soil pipe with bell and spigot
- Made in the USA
- Made from Neoprene
Specifications
- ASTM:
- ASTM A-74, ASTM C-564
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 12 in
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Material:
- Cast Iron, Rubber
- Material Type:
- Neoprene
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- SV
- Thickness:
- 2-7/8 in
- Weight:
- 3 lb
- Width:
- 14 in