3/4 x 12 in. Reinforcement Strap

You last purchased this on
 

3/4 x 12 in. Reinforcement Strap

This product requires certification to purchase.
You last purchased this on
 

3/4 x 12 in. Reinforcement Strap

  • Fast #
  • Part #C10009703
  • Item #6368676
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
3/16 in
Length:
12 in
Product Type:
Reinforcement Strap
UL Listed:
No
Width:
3/4 in