1/2 in. Schedule 80 Global Single Random Length Black Carbon Steel Seamless Pipe
1/2 in. Schedule 80 Global Single Random Length Black Carbon Steel Seamless Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Black
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1/2 in
- Schedule Class:
- 80