1/2 in. Schedule Extra Heavy Seamless Carbon Steel Pipe
1/2 in. Schedule Extra Heavy Seamless Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-106 Grade B
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Lining:
- Cement-lined
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1/2 in
- Schedule Class:
- 80