1/2 in. Slip x FIPT Straight Schedule 80 PVC Reinforced Adapter
1/2 in. Slip x FIPT Straight Schedule 80 PVC Reinforced Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- FIPT
- End Connections:
- Slip x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 420 psi
- Schedule Class:
- 80